Shop All Power Saw Accessories
Rotozip
Floor Tile X Bit, Diamond Grit, 1/4in dia.
Mfr # XB-FTC1
Zoro # G8626475
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Shank Size 1/4 in
- Application Floor Tile and Countertops
- Cutting Depth 1 in
- Includes Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotozip
- MFR # XB-FTC1
- Zoro # G8626475
- UPC # 720361006588
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Overall Length | 3 7/8 in |
Shank Size | 1/4 in |
Cutting Depth | 1 in |
Diameter | 1/4 in |
Flute Length | 1 in |
Shank Diameter | 1/4 in |
Drill Bit Diameter | 1/4 in |
Details
Item | Floor Tile Bit |
Application | Floor Tile and Countertops |
Includes | Blade |
Material | Diamond Grit |
Cutting Direction | Right Hand |
Bit Application | Countertops, Floor Tile |
Tip Style | Cutting |
Primary Material Application | Countertops, Floor Tile |
Max. Speed | 33,000 RPM |
Number of Flutes | 1 |
Description
Floor Tile Bit, Drill Bit Diameter 1/4 in, Max. Speed 33,000 RPM, Shank Diameter 1/4 in, Overall Length 3 7/8 in, Bit Application Countertops, Floor Tile, Primary Material Application Countertops, Floor Tile, Material Diamond Grit, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder O-Ring for Hitachi NR83A & NR83A2 Framing Nailers, PK 2 (SP 877-314)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #40 (C47552)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- LENOX Mandrel Adapter (30857AA1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK50 (ZB50)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- Rotozip Power Saw Accessories