Shop All Power Saw Accessories
Rotozip
Drywall Bit, 1/8" dia., 2-3/8" L, PK16
Mfr # ZB16
Zoro # G7802159
product price: $15.19
/pk 16, $0.95/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/8 in
- Diameter 1/8 in
- Material High Speed Steel
- Includes (16) Cutting Bits
- Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotozip
- MFR # ZB16
- Zoro # G7802159
- UPC # 720361006267
- Country of Origin Brazil
- Category Power Saw Accessories
Dimensions
Overall Length | 2 3/8 in |
Diameter | 1/8 in |
Cutting Depth | 1 in |
Shank Size | 1/8 in |
Shank Diameter | 1/8 in |
Flute Length | 1 in |
Drill Bit Diameter | 1/8 in |
Details
Item | Drywall Bit |
Material | High Speed Steel |
Includes | (16) Cutting Bits |
Application | For Cutting Drywall |
Number of Flutes | 1 |
Max. Speed | 33,000 RPM |
Tip Style | Cutting |
Primary Material Application | Drywall |
Cutting Direction | Right Hand |
Bit Application | Drywall |
Description
Drywall Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 3/8 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5/32 Hex 52mm 3/8 Sq. Drive (3012A.52-5/32)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- SKIL Worm Drive Lubricant (80111)
- Rotozip Power Saws