Shop All Twist Drill Bits
Rotozip
2-1/2" Carbide Jobber Length Drill Bit
Mfr # XB-DC1
Zoro # G2979627
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2 1/2 in
- Cutting Direction Right Hand
- Number of Flutes 1
- Flute Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotozip
- MFR # XB-DC1
- Zoro # G2979627
- UPC # 720361006601
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Overall Length | 2 1/2 in |
Flute Length | 1 in |
Shank Size | 1/4 in |
Cutting Depth | 1 in |
Diameter | 1/4 in |
Drill Bit Diameter | 1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Multipurpose Spiral Saw Bit |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 1 |
Application | For Cutting Cement Board, Stucco, and Plaster |
Primary Material Application | Cement Board, Plaster |
Tip Style | Cutting |
Bit Application | Cement Board, Plaster |
Max. Speed | 33,000 RPM |
Description
Multipurpose Spiral Saw Bit, Drill Bit Diameter 1/4 in, Max. Speed 33,000 RPM, Shank Diameter 1/4 in, Overall Length 2 1/2 in, Bit Application Cement Board, Plaster, Primary Material Application Cement Board, Plaster, Material Carbide, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Small Trimming Plane (12-101)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- AVEN Tweezer, Straight Serrated, 6-1/2in.L (18421)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SPI.1/2)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- Rotozip Twist Drill Bits