Shop All Casement Window Hinges
Rotor Clip
Rotor Clip TX-75SS Stainless Steel Curved Rim Self - Locking External Ring .75 in. Diameter Pack - 25 Pieces
Mfr # TX-75SS
Zoro # G104088550
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # TX-75SS
- Zoro # G104088550
- UPC # 848790033736
- Country of Origin China
- Category Casement Window Hinges
Description
Features
- Prongs dig into the shaft when a load is introduced to the other side.
- The outer rim of the tx series is curved which affords greater thrust load capacity.
- Rohs compliant.
- Material stainless steel.
- Series - Tx.
- Color / finish passivated.
- Ring thickness .015 in.
- Shaft diameter - 19.05 in.
- Diameter - .75 in.
- Ring dimensions o.d. - 1.076 in.
- Number of prongs - 14.
- Pack - 5.
- Item weight - .01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 2014-2021 Jeep Grand Cherokee / 5-Button Smart Key SHELL (SKS-JP-1302-5)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- NEWHOUSE HARDWARE Mechanical Wireless Entry Alert Doorbell Chime (MECM)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- STRYBUC Concealed Hinge Assembly (28-15-43)
- STRYBUC Friction Hinge Set (28-135C)
- PRIME-LINE 16 in. 4-Bar Casement Hinge, Non-Handed 2 Pack (H 4104)
- STRYBUC HINGE ADJUSTABLE GUIDE RH (857-10384)
- STRYBUC Truth RH Concealed Hinge Assy (28-14-14RH)
- PRIME-LINE 12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 1 Set (H 3628)
- STRYBUC Concealed Hinge Assembly (28-15-41)
- Rotor Clip Casement Window Hinges