Shop All Casement Window Hinges
Rotor Clip
Rotor Clip TX-62SS Stainless Steel Curved Rim Self - Locking External Ring .63 in. Diameter Pack - 25 Pieces
Mfr # TX-62SS
Zoro # G604088296
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # TX-62SS
- Zoro # G604088296
- UPC # 848790033705
- Country of Origin China
- Category Casement Window Hinges
Description
Features
- Prongs dig into the shaft when a load is introduced to the other side.
- The outer rim of the tx series is curved which affords greater thrust load capacity.
- Rohs compliant.
- Material - Stainless steel.
- Series - Tx.
- Color / finish - Passivated.
- Shaft diameter - 15.9 mm.
- Diameter - 5/8 in.
- Thickness - .015 in.
- Number of prongs - 12.
- Pack - 5.
- Item weight - .01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- STRYBUC Truth RH 18in Hinge Assembly (28-18-14RHSS)
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- STRYBUC RH SS HINGE WASH ARM ONLY (28-03-10SS-RHA)
- STRYBUC Round Barrel Gravity Hinge Set (91-29)
- STRYBUC Friction Hinge Set (28-135C)
- STRYBUC Round Barrel Gravity Hinge Set (91-28)
- STRYBUC White Hinge Leaf Assembly (76-523)
- Rotor Clip Casement Window Hinges