Shop All Casement Window Hinges
Rotor Clip
Rotor Clip TX-31SS Stainless Steel Curved Rim Self - Locking External Ring .31 in. Diameter Pack - 50 Pieces
Mfr # TX-31SS
Zoro # G004088308
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # TX-31SS
- Zoro # G004088308
- UPC # 848790033552
- Country of Origin China
- Category Casement Window Hinges
Description
Features
- Prongs dig into the shaft when a load is introduced to the other side.
- The outer rim of the tx series is curved which affords greater thrust load capacity.
- Rohs compliant.
- Material - Stainless steel.
- Series - Tx.
- Color / finish - Passivated.
- Shaft diameter - 7.9 mm.
- Diameter - 5/16 in.
- Thickness - .015 in.
- Number of prongs - 8.
- Pack - 5.
- Item weight - .01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- NATIONAL MFG/SPECTRUM BRANDS HHI 634 Galv Pull (N100-339)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- STRYBUC Egress Concealed Hinge Assy (28-15-10)
- STRYBUC 3 1/2 x 3 1/2 Hinge 1/4 Radius (56-261SBRS)
- STRYBUC Concealed Hinge Assembly (28-15-2)
- STRYBUC Hinge with Window Washability (28R-10-1)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- STRYBUC Round Barrel Gravity Hinge Set (91-29)
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- Rotor Clip Casement Window Hinges