Shop All Casement Window Hinges
Rotor Clip
Rotor Clip TX-25SS Stainless Steel Curved Rim Self - Locking External Ring .25 in. Diameter Pack - 50 Pieces
Mfr # TX-25SS
Zoro # G204088313
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # TX-25SS
- Zoro # G204088313
- UPC # 848790033521
- Country of Origin China
- Category Casement Window Hinges
Description
Features
- Prongs dig into the shaft when a load is introduced to the other side.
- The outer rim of the tx series is curved which affords greater thrust load capacity.
- Rohs compliant.
- Material - Stainless steel.
- Series - Tx.
- Color / finish - Passivated.
- Shaft diameter - 6.35 mm.
- Diameter - .25 in.
- Thickness - .015 in.
- Number of prongs - 6.
- Pack - 5.
- Item weight - .01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- SCHLAGE Grade 2, Single Cyl, C KWY, Rectangle Stk, 6 Pins (B560P 643E)
- SOSS Cabinet Style Invisible Hinge, 1″-1-1/8″ Door Thickness, US10B (208US10BL)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-12CR-1)
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- STRYBUC Hinge with Window Washability (28R-10-1)
- STRYBUC Concealed Hinge Assembly (28-15-41)
- STRYBUC HINGE PIN DOOR STOP BUMPER (19-145)
- STRYBUC Hinge Set (28-120NSA)
- STRYBUC Egress Concealed Hinge Assy (28-15-10)
- STRYBUC Left Hand Door Hinge (56-141LHW)
- Rotor Clip Casement Window Hinges