Shop All Window Handles & Pulls
Rotor Clip
Rotor Clip SHR-150ST PA 1.5 in. Diameter External Heavy Duty Ring Carbon Steel Pack - 25 Pieces
Mfr # SHR-150ST PA
Zoro # G904088972
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHR-150ST PA
- Zoro # G904088972
- UPC # 848790026677
- Country of Origin China
- Category Window Handles & Pulls
Description
Features
- External rings fit into the groove of a shaft. The portion of the ring that protrudes from the groove holds the assembly in place.
- Axially assembled.
- Asme b18.27.2.
- Rohs compliant.
- Material - Carbon steel.
- Series - Shr.
- Color / finish - Black phosphate.
- Groove diameter - 1.406 in.
- Groove width - .12 in.
- Ring thickness - .109 in.
- Maximum section width - .218 in.
- Minimum section width - .123 in.
- Shaft diameter decimal - 1.5 in.
- Shaft diameter - 38.1 mm.
- Gaging diameter - 1.752 in.
- Groove depth - .047 in.
- Pack - 5.
- Item weight - .13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- SCHLAGE Key Blank, Best, Type A (35-310AB)
- KIPP Hinge W. Adj. Friction 73, 5X56, Plastic Black, Comp:Stainless Steel, A1=22, 75, A2=22, 75, A3=36, 75, (K0440.56232308)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- PRIME-LINE Tab Splnechalpullwht25Ea (PL14618)
- SCHLAGE Bar Window Lift1-1/8X4Bb (SPS026MB-605)
- PRIME-LINE T-Strike Brass (E 2284)
- STRYBUC Awning Operator Single Pull (29-156-3)
- STRYBUC Patio Door Handle (13-113)
- STRYBUC Patio Door Handle Aluminum (13-153)
- STRYBUC Patio Door Handle White (13-473W)
- Rotor Clip Window Handles & Pulls