Rotor Clip

Rotor Clip SH-25BC .25 in. Diameter Basic External Ring .025 in. Thick Beryllium Copper Plain 50 Pieces


product price: $70.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • External rings fit into the groove of a shaft. The portion of the ring that protrudes from the groove holds the assembly in place.
  • Axially assembled
  • Asme b18.27.1
  • Rohs compliant
  • Series - sh
  • Material - Beryllium copper
  • Color / finish - Plain.
  • Groove width - .029 in.
  • Ring free diameter - .225 in.
  • Ring thickness - .025 in.
  • Maximum section width - .035 in.
  • Shaft diameter decimal - .25 in.
  • Shaft diameter - 6.4 mm.
  • Gaging diameter - .29 in.
  • Groove depth - .01 in.
  • Pack - 25 pieces
  • Item weight - .01 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.