Shop All Snap Ring Pliers
Rotor Clip
Rotor Clip RP-304 Internal 45 Degree Tip Pliers
Mfr # RP-304
Zoro # G903939268
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # RP-304
- Zoro # G903939268
- UPC # 848790038564
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Enables operator to install ring quickly and correctly.
- The handles are fitted with plastic sleeves for cushion.
- Designed to fit specific ring sizes.
- Series - Standard.
- Material - Steel.
- Color / finish - Black.
- Overall length - 6.44 in.
- Insulated handle - No.
- Offset head - No.
- Tip diameter - .07 in.
- Tip length (in) .34 in.
- 45 degree angle.
- Item weight - .17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- STANLEY FAT MAX 50 BLADES (11-700L)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- ROTOR CLIP Rotor Clip A-100 E - Ring Applicator For Ring E - 15 (A-100)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- WILDE 10" COMPOUND LOCK RING PLIERS-SATIN-BULK (G705.NP/BB)
- KNIPEX External, 90 degree Angled Precision Snap (49 41 A21)
- Rotor Clip Snap Ring Pliers