Shop All Pipe & Tube Clamps
Rotor Clip
Rotor Clip HC-32ST ZD Single Wire Hose Clamp Constant Tension 2 in. Diameter 25 Pieces
Mfr # HC-32ST ZD
Zoro # G704057314
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HC-32ST ZD
- Zoro # G704057314
- UPC # 848790038168
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Single wire clamps have the most effective holding force and clamping strength.
- The single wire concentrates the clamping force in one specific area around the hose.
- Single wire clamps can be used on such applications as household appliances, heating and air conditioning systems, automotive and truck industry, off-road vehicles, utility vehicles, snowmobiles, boats and personal watercraft.
- Series - Hc
- Material - Spring steel
- Color / finish - Zinc dichromate yellow
- Nominal size - 2 in.
- Material thickness - .176 in.
- Maximum diameter - 2.061 in.
- Minimum diameter - 1.939 in.
- Pack - 25 pieces
- Item weight - 1.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 3/8 in. Comp X 1/2 in. Mip Straight Compression Male Adapter Low Lea (537 7101)
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-4R)
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006R)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- Rotor Clip Pipe & Tube Clamps