Shop All Pipe & Tube Clamps
Rotor Clip
Rotor Clip HC-30ST ZD Single Wire Hose Clamp Constant Tension 1.875 in. Diameter 25 Pieces
Mfr # HC-30ST ZD
Zoro # G404057300
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HC-30ST ZD
- Zoro # G404057300
- UPC # 848790038151
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Single wire clamps have the most effective holding force and clamping strength.
- The single wire concentrates the clamping force in one specific area around the hose.
- Single wire clamps can be used on such applications as household appliances, heating and air conditioning systems, automotive and truck industry, off-road vehicles, utility vehicles, snowmobiles, boats and personal watercraft.
- Series - Hc
- Material - Spring steel
- Color / finish - Zinc dichromate yellow
- Material thickness - .176 in.
- Maximum diameter - 1.937 in.
- Minimum diameter - 1.812 in.
- Pack - 25 pieces
- Item weight - 1.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114026)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14773)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH10)
- PLUMB PAK ANGLE VALVE 3/8""OD (PP61PCLF)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- KIPP Tube clamps flange aluminum (K0479.530)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- ZSI Cushion Claw, 3/4 In OD Tube, (CLS-12)
- Rotor Clip Plumbing Accessories