Shop All Pipe & Tube Clamps
Rotor Clip
Rotor Clip HC-20ST R Single Wire Hose Clamp Constant Tension 1.25 in. Diameter 50 Pieces
Mfr # HC-20ST R
Zoro # G004057335
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HC-20ST R
- Zoro # G004057335
- UPC # 848790038090
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Single wire clamps have the most effective holding force and clamping strength.
- The single wire concentrates the clamping force in one specific area around the hose.
- Single wire clamps can be used on such applications as household appliances, heating and air conditioning systems, automotive and truck industry, off-road vehicles, utility vehicles, snowmobiles, boats and personal watercraft.
- Series - Hc
- Material - Spring steel
- Color / finish - Zinc red
- Material thickness - .152 in.
- Maximum diameter - 1.28 in.
- Minimum diameter - 1.219 in.
- Pack - 25 pieces
- Item weight - .75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 363SAE (300300363071)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389006)
- Rotor Clip Pipe & Tube Clamps