Shop All Pipe & Tube Clamps
Rotor Clip
Rotor Clip HC-18ST ZD Single Wire Hose Clamp Constant Tension 1.13 in. Diameter 50 Pieces
Mfr # HC-18ST ZD
Zoro # G604057155
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # HC-18ST ZD
- Zoro # G604057155
- UPC # 848790038083
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Single wire clamps have the most effective holding force and clamping strength.
- The single wire concentrates the clamping force in one specific area around the hose.
- Single wire clamps can be used on such applications as household appliances, heating and air conditioning systems, automotive and truck industry, off-road vehicles, utility vehicles, snowmobiles, boats and personal watercraft.
- Series - Hc
- Material - Spring steel
- Color / finish - Zinc dichromate yellow
- Material thickness - .152 in.
- Maximum diameter - 1.15 in.
- Minimum diameter - 1.1 in.
- Pack - 25 pieces
- Item weight - .75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPP (G) (PC12-G03)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- MANSFIELD 1.6 GPF Toilet Flush Valve (86306008)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 2-1/8" OD X 1" Wall (R212100)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- ANVIL Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L (0500173570)
- ZSI CushionedClampStrutMounted, TubeSz1" (020T024)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- ZSI Tube Clamp, Twin, 3/8" Clamping Od (265012)
- Rotor Clip Pipe & Tube Clamps