Shop All Band Clamps
Rotor Clip
Rotor Clip CTB-27ST FK Self Compensating 27 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces
Mfr # CTB-27ST FK
Zoro # G204057142
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # CTB-27ST FK
- Zoro # G204057142
- UPC # 848790037451
- Country of Origin China
- Category Band Clamps
Description
Features
- These clamps expand and contract with the hose in response to temperature changes in the application.
- They cannot be over or under tightened, and are installed and removed easily using either manual or pneumatic tools.
- A dorrlflake finish offers five times the corrosion protection over traditional zinc plating.
- Constant tension on the assembly that does not require tightening.
- Rohs compliant
- Series - Ctb
- Material - Steel sae 1074
- Color/finish - Dorrlflake black
- Nominal size - 27
- Material thickness - 1.3 in.
- Maximum dia - 25.2 mm
- Clamp width - 15 mm
- Item weight - .35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Flow Control Valve, F20-BK (F20-BK)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- ROTOR CLIP Rotor Clip CTB-32ST FK Self Compensating 32 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces (CTB-32ST FK)
- BAND-IT Band Clamp, SS, Min.Dia. 3 In., PK10 (GRU2068)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- Rotor Clip Hose Fittings