Shop All Band Clamps
Rotor Clip
Rotor Clip CTB-16ST FK Self Compensating 16 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces
Mfr # CTB-16ST FK
Zoro # G504057101
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # CTB-16ST FK
- Zoro # G504057101
- UPC # 848790037369
- Country of Origin China
- Category Band Clamps
Description
Features
- These clamps expand and contract with the hose in response to temperature changes in the application.
- They cannot be over or under tightened, and are installed and removed easily using either manual or pneumatic tools.
- A dorrlflake finish offers five times the corrosion protection over traditional zinc plating.
- Constant tension on the assembly that does not require tightening.
- Rohs compliant
- Series - Ctb
- Material - Steel sae 1074
- Color/finish - Dorrlflake black
- Nominal size - 16
- Maximum dia - 14.4 mm
- Clamp width - 15 mm
- Item weight - .14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 5-Gallon pail (28537-0000005)
- APACHE Apache 98138045 2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138045)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- ROTOR CLIP Rotor Clip CTB-32ST FK Self Compensating 32 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces (CTB-32ST FK)
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- Rotor Clip Hose Fittings