Shop All Manual Caulk Guns
Rotor Clip
Rotor Clip A-950 Applicator For Ring Pol - 50
Mfr # A-950
Zoro # G104089649
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-950
- Zoro # G104089649
- UPC # 848790037345
- Country of Origin China
- Category Manual Caulk Guns
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring pol-50.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Overall length - 6.41 in.
- Tip length - .76 in.
- Blade length - 2.39 in.
- Blade width - 1.12 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK (711R15-5P)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- DOMINATOR Paver Sealer LG+ 5 gal. (PLG05G)
- RED DEVIL Professional Caulk Mixer (4071)
- COX Caulk Gun, Steel, 32 oz (41006)
- TODOL PRODUCTS, INC Todol Pur Shooter, Heavy Duty Foam Gun Dispenser - SH01 (SH01)
- L.H. DOTTIE Caulking Gun, Blue, Carbon Steel (CGS10P)
- IRION-AMERICA 10oz Consumer Grade Caulk Gun (900965)
- DRIPLESS Industrial Grade Caulk Gun, SI300, 10 oz (764509013007)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- Rotor Clip Manual Caulk Guns