Shop All Painting Tools
Rotor Clip
Rotor Clip A-837 E - Ring Applicator For Ring PO - 37
Mfr # A-837
Zoro # G404089783
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-837
- Zoro # G404089783
- UPC # 848790000509
- Country of Origin China
- Category Painting Tools
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring po-37.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Overall length - 6.23 in.
- Tip length - .59 in.
- Blade length - 2.39 in.
- Blade width - 1.12 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Painter Plastic PreTape, 48" x 25 yd., PK6 (PT2093EL-48)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- GENERAL FINISHES 1 Qt Ash Gray Gel Stain Oil-Based Heavy Bodied Stain (AQT)
- ROTOR CLIP Rotor Clip A-310 E - Ring Applicator For Ring C - 21 DE - 3.2 (A-310N)
- ROTOR CLIP Rotor Clip A-340 E - Ring Applicator For Ring C - 28 DE - 4 (A-340N)
- ENCORE PLASTICS Paint Pail Lid Plastic Wht 1G (10000)
- GORDON BRUSH Paint Scraper - Soft Grip (R50145)
- TRUE VALUE Empty GAL Paint Can (EMPGL)
- ALLWAY Swivel Pail Hook (SPH)
- GERSON Tack Cloth, 20x12 Mesh, Economy, High Tack, 12-Count, Case of 12, 144PK (020001R)
- Rotor Clip Painting Tools