Shop All Painting Tools
Rotor Clip
Rotor Clip A-609 E - Ring Applicator For Ring DE - 9
Mfr # A-609
Zoro # G804022441
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-609
- Zoro # G804022441
- UPC # 848790000462
- Country of Origin China
- Category Painting Tools
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring de-9.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Overall length - 6.41 in.
- Tip length - .76 in.
- Blade length - 2.39 in.
- Blade width - 1.12 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green (7737830)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 150 Mesh for Binks 83-2405 (14-1735)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- ROTOR CLIP Rotor Clip A-340 E - Ring Applicator For Ring C - 28 DE - 4 (A-340N)
- ROTOR CLIP Rotor Clip A-310 E - Ring Applicator For Ring C - 21 DE - 3.2 (A-310N)
- SAMPLIZE PEEL&STICK CHELSEA GRAY (BMHC168)
- PURDY Purdy 1015202 Clear Plastic Painter Pail Liner; Pack of 6 (1015202)
- PLAID Plaid 30114 Plaid Wood Grainer Tool (1008192)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11522/12)
- HYDE 5 GALLON PAINT POU R SPOUT (45970)
- Rotor Clip Painting Tools