Shop All Snap Ring Pliers
Rotor Clip
Rotor Clip A-390 Applicator For Ring C - 56
Mfr # A-390
Zoro # G504022475
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-390
- Zoro # G504022475
- UPC # 848790036966
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring c-56.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .59 in.
- Blade length - 2.22 in.
- Blade width - .81 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- BOSCH Router Fixed Base for MR23-Series (MRF01)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- ROTOR CLIP Rotor Clip A-100 E - Ring Applicator For Ring E - 15 (A-100)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS FOR RING PLIERS 5/PK (KH12)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- Rotor Clip Snap Ring Pliers