Shop All Lab Equipment Parts
Rotor Clip
Rotor Clip A-290 E - Ring Applicator For Ring C - 50 SE - 37
Mfr # A-290
Zoro # G104171986
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # A-290
- Zoro # G104171986
- UPC # 848790036799
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring c-50 & se-37.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .59 in.
- Blade length - 2.21 in.
- Blade width - .812 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Chlorine Test (Chlorstart)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- ROTOR CLIP Rotor Clip A-140 E - Ring Applicator For Ring RE - 21 SE - 21 (A-140)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- ECLIPSE ENTERPRISES Eclipse 900-239 - Magnifier Sheet (7" X 10") Individually Wrapped and Sealed (900-239)
- Rotor Clip Lab Equipment Parts