Shop All Lab Equipment Parts
Rotor Clip
Rotor Clip A-220 E - Ring Applicator For Ring SE - 74
Mfr # A-220
Zoro # G504171951
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # A-220
- Zoro # G504171951
- UPC # 848790000387
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring se-74.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .96 in.
- Blade length - 2.62 in.
- Blade width - 1.56 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- ROTOR CLIP Rotor Clip A-140 E - Ring Applicator For Ring RE - 21 SE - 21 (A-140)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- WILLIAMS CDI 3/8 Dr 25-250 In. Lb. Elec Tque Tester (2502-I-DTT)
- TOVOLO SPHERE ICE MOLD 2PK (80-9697)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- Rotor Clip Lab Equipment Parts