Shop All Snap Ring Pliers
Rotor Clip
Rotor Clip A-180 E - Ring Applicator For Ring E - 43
Mfr # A-180
Zoro # G904022334
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-180
- Zoro # G904022334
- UPC # 848790000349
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring e-43.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .59 in.
- Blade length - 2.21 in.
- Blade width - .812 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- BOSCH Offset Base & Roller Guide (PR004)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- ROTOR CLIP Rotor Clip A-100 E - Ring Applicator For Ring E - 15 (A-100)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- BETA Set of 4 retaining ring pliers (010310000)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- Rotor Clip Pliers