Shop All Lab Equipment Parts
Rotor Clip
Rotor Clip A-130 E - Ring Applicator For Ring SE - 18 RE - 18
Mfr # A-130
Zoro # G404172003
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # A-130
- Zoro # G404172003
- UPC # 848790036584
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring se-18 re-18.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .37 in.
- Blade length - 1.43 in.
- Blade width - .500 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- DYNALON Spigot, HDPE, White (212905)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- ROTOR CLIP Rotor Clip A-140 E - Ring Applicator For Ring RE - 21 SE - 21 (A-140)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- HUH Huh 89112 16-32 oz Plastic High Heat Vented Lid; White - 50 per Bag - 10 per Case (89112)
- FOWLER Fowler 52-664-609-0 10x Pocket Optical Comparator Set with Illuminator (52-664-609-0)
- BOEKEL SCIENTIFIC Heating Block Module for 1x96 Microplate (110051)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- Rotor Clip Lab Equipment Parts