Shop All Snap Ring Pliers
Rotor Clip
Rotor Clip A-100 E - Ring Applicator For Ring E - 15
Mfr # A-100
Zoro # G504022567
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-100
- Zoro # G504022567
- UPC # 848790000271
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring e-15.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .37 in.
- Blade length - 1.43 in.
- Blade width - .500 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- BOSCH 138x712 Auger Bit (NKST22)
- J.W. WINCO GN300.1-63-5/16X18-SW Adjustable Lever Stainless Steel (5TA07K)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 41 A11)
- KASTAR 1487 2-Piece Snap Ring Pliers Set (KAS1487)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H65RK)
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J0)
- Rotor Clip Snap Ring Pliers