Shop All Snap Ring Pliers
Rotor Clip
Rotor Clip A-070 E - Ring Applicator For Ring E - 14
Mfr # A-070
Zoro # G004022616
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # A-070
- Zoro # G004022616
- UPC # 848790036430
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring e-14.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .37 in.
- Blade length - 1.43 in.
- Blade width - .500 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- RIDGID Cutter Roll, PK2 (34785)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- ROTOR CLIP Rotor Clip A-100 E - Ring Applicator For Ring E - 15 (A-100)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- URREA Covertible Retaining Ring Plier 0.070" x 90° (376)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- Rotor Clip Snap Ring Pliers