Shop All Push Nuts
Rotor Clip
Push-On Ring Internal M8 CS PH
Mfr # DTI-008
Zoro # G100444459
product price: $0.06
/ea
Sold in multiples of 440 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push-On Ring - Int
- Fits Groove Dia. M8.10
- Material Carbon Spring Steel
- Finish Phosphate
- Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTI-008
- Zoro # G100444459
- Country of Origin United States
- Category Push Nuts
Dimensions
Fits Groove Dia. | M8.10 |
Number of Sizes | 1 |
Outside Dia. | 8.25 |
Inside Dia. | 4 |
Details
Item | Retaining Ring |
Type | Push-On Ring - Int |
Material | Carbon Spring Steel |
Finish | Phosphate |
Thickness | 0.25 |
System of Measurement | Metric |
Free I.D. | 4 |
Free O.D. | 8.25 |
Prongs | 6 |
Rockwell Hardness | HR15N 83-85.5 |
Number of pieces | 1 |
Description
Stamped Rings-Phosphate. Push-On Ring Internal M8 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK50 (4HFX1)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- Rotor Clip Push Nuts