Shop All External Retaining Rings
Rotor Clip
Poodle Style Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK
Mfr # PO-31SS
Zoro # G510609684
product price: $7.75
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Poodle Style
- Fits Groove Diameter 0.272"
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # PO-31SS
- Zoro # G510609684
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/16 in |
Fits Groove Diameter | 0.272" |
Free Inside Diameter | 0.25 in |
Free Outside Diameter | 0.588 in |
Fits Groove Depth | 0.02 in |
Groove Diameter Tolerance | +/-0.006 in |
Fits Groove Width | 0.046 in |
Groove Width Tolerance | +0.006/-0.000 in |
Clearance Diameter | 0.63 in |
Details
Item | Retaining Ring |
Type | Poodle Style |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Ring Type | Poodle-Style Retaining Ring |
Material Grade/Class | Not Graded |
Location Style | External |
Thickness Tolerance | +/-0.002 in |
Standards | REACH Compliant, RoHS Compliant |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.272 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.25 in, Free Outside Diameter 0.588 in, Clearance Diameter 0.63 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12411.050.0001)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia (TY-012-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.375 in Shaft Dia (E-037-SS)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SHR-150-ZD)
- Rotor Clip External Retaining Rings