Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.331 in Bore Dia.
Mfr # HO-433-ZD
Zoro # G9138300
product price: $5.35
/ea
Sold in multiples of 13 for $69.55
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-433-ZD
- Zoro # G9138300
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.331 in |
Fits Groove Depth | .120" |
Clearance Dia. (Compressed) | 3.500" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.006" |
Fits Groove Width | .120" |
Groove Width Tolerance | +.005" / -.000" |
Hole Dia. | .156" |
Clearance Dia. (Released) | 3.740" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.109 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,40.331",ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI-1400620SL-100P)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 5 Lock Washer-Zinc (T34LWZ5)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55175)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.938 in Bore Dia., 200 PK (193RIBP)
- Rotor Clip Internal Retaining Rings