Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia.
Mfr # HO-393-ZD
Zoro # G9138221
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-393-ZD
- Zoro # G9138221
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.938 in |
Hole Dia. | .125" |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Released) | 3.400" |
Groove Width Tolerance | +.005" / -.000" |
Fits Groove Depth | .120" |
Clearance Dia. (Compressed) | 3.170" |
Number of Sizes | 1 |
Fits Groove Width | .120" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,3-15/16",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (LHSFIA-100062-100P)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-7/16 in Shaft Dia (SH-243SS)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 1084 PK (54947)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 5/8 in Bore Dia., 10 PK (HO-262ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Stainless Steel, Plain Finish, 1/2 in Bore Dia., 5 PK (TI-50SS)
- Rotor Clip Internal Retaining Rings