Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.063 in Bore Dia.
Mfr # VHO-206-ZD
Zoro # G100444480
Sold in multiples of 250 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2.063 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # VHO-206-ZD
- Zoro # G100444480
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.063 in |
Groove Dia. Tolerance | +.006" / -.000" |
Fits Groove Width | .065" |
Fits Groove Depth | .074" |
Clearance Dia. (Compressed) | 1.520" |
Clearance Dia. (Released) | 1.590" |
Groove Width Tolerance | +.007" / -.000" |
Number of Sizes | 1 |
Hole Dia. | .093" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.078 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Stamped Rings-Plated. Housing Ring Beveled Int 2-1/16 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (11177)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (6248BHT5)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12726)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- Rotor Clip Internal Retaining Rings