Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.75 in Bore Dia.
Mfr # HOI-175-ZD
Zoro # G9138766
product price: $0.93
/ea
Sold in multiples of 25 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.75 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-175-ZD
- Zoro # G9138766
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.75 in |
Hole Dia. | .076" |
Groove Dia. Tolerance | ±.005" |
Groove Width Tolerance | +.004" / -.000" |
Number of Sizes | 1 |
Fits Groove Depth | .045" |
Fits Groove Width | .056" |
Clearance Dia. (Compressed) | 1.380" |
Clearance Dia. (Released) | 1.490" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HRC 47-52 |
Description
Housing,Retaining Ring,Inv Int,1-3/4",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3712KW)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/16, PK100 (U07810.037.0031)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWB12125U10B)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- Rotor Clip Internal Retaining Rings