Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.75 in Bore Dia.
Mfr # HO-175-ZD
Zoro # G9137530
product price: $0.87
/ea
Sold in multiples of 25 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-175-ZD
- Zoro # G9137530
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.75 in |
Fits Groove Width | .070" |
Clearance Dia. (Compressed) | 1.260" |
Fits Groove Depth | .050" |
Clearance Dia. (Released) | 1.360" |
Groove Width Tolerance | +.004" / -.000" |
Groove Dia. Tolerance | ±.005" |
Number of Sizes | 1 |
Hole Dia. | .078" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,1-3/4",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620375-004BX)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (N01062.062.0175)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870650-004BX)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- Rotor Clip Internal Retaining Rings