Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.688 in Bore Dia.
Mfr # HO-168-ZD
Zoro # G9137451
product price: $0.73
/ea
Sold in multiples of 500 for $365.00
$365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-168-ZD
- Zoro # G9137451
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.688 in |
Clearance Dia. (Compressed) | 1.230" |
Hole Dia. | .078" |
Fits Groove Width | .070" |
Fits Groove Depth | .052" |
Groove Dia. Tolerance | ±.005" |
Clearance Dia. (Released) | 1.330" |
Number of Sizes | 1 |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HRC 47-52 |
Description
Housing,Retaining Ring,Int,1-11/16",ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-804)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- Rotor Clip Internal Retaining Rings