Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.625 in Bore Dia.
Mfr # VHO-162-ZD
Zoro # G200444410
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # VHO-162-ZD
- Zoro # G200444410
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.625 in |
Clearance Dia. (Released) | 1.220" |
Fits Groove Depth | .059" |
Fits Groove Width | .051" |
Hole Dia. | .078" |
Groove Dia. Tolerance | +.005" / -.000" |
Groove Width Tolerance | +.005" / -.000" |
Number of Sizes | 1 |
Clearance Dia. (Compressed) | 1.160" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRC 47-52 |
Thickness Tolerance | ±.003" |
Description
Stamped Rings-Plated. Housing Ring Beveled Int 1-5/8 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLS HUMP Hog Ring Hillhump#3Bx100 (#3)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 67 mm Shaft Dia, 5 PK (M36000.067.0001)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- Rotor Clip Internal Retaining Rings