Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK
Mfr # HO-112ST ZD
Zoro # G2510006
product price: $23.79
/pk 50, $0.48/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.197 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-112ST ZD
- Zoro # G2510006
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/8 in |
Fits Groove Diameter | 1.197 in |
Free Outside Diameter | 1.249 in |
Hole Dia. | 0.078 in |
Fits Groove Depth | 0.036 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.004 in |
Clearance Dia. (Released) | 0.815 in |
Clearance Dia. (Compressed) | 0.745 in |
Number of Sizes | 1 |
Clearance Diameter Type | Expanded |
Clearance Diameter | 0.815 in |
Groove Diameter Tolerance | +/-0.004 in |
Description
Retaining Ring,Internal,0.05 in Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/8 in, Fits Groove Diameter 1.197 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.036 in, Free Outside Diameter 1.249 in, Clearance Diameter 0.815 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 3/8-16 Thread Size 0.562 Installed Length, 5PK (90296A132)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in Length (U07000.125.0500)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.062.0400)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (54035)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.938 in Bore Dia., 100 PK (93RISS)
- Rotor Clip Internal Retaining Rings