Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/16 in Bore Dia., 50 PK
Mfr # HO-106ST ZD
Zoro # G2714607
original price:
$20.44
31% off
new price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.13 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-106ST ZD
- Zoro # G2714607
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/16 in |
Fits Groove Diameter | 1.13 in |
Free Outside Diameter | 1.18 in |
Fits Groove Depth | 0.034 in |
Groove Dia. Tolerance | +/-0.004 in |
Clearance Dia. (Compressed) | 0.685 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +0.004/-0.000 in |
Hole Dia. | 0.078 in |
Clearance Dia. (Released) | 0.75 in |
Number of Sizes | 1 |
Clearance Diameter Type | Expanded |
Groove Diameter Tolerance | +/-0.004 in |
Description
Retaining Ring,Internal,0.05 in Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/16 in, Fits Groove Diameter 1.13 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.034 in, Free Outside Diameter 1.18 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (B01209.050.0800)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.100.0020)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/2 in Bore Dia., 5 PK (WHM-250)
- Rotor Clip Internal Retaining Rings