Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.938 in Bore Dia.
Mfr # HO-093-ZD
Zoro # G9136900
product price: $0.22
/ea
Sold in multiples of 500 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.042 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-093-ZD
- Zoro # G9136900
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.938 in |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.003" |
Hole Dia. | .062" |
Groove Width Tolerance | +.003" / -.000" |
Fits Groove Depth | .031" |
Clearance Dia. (Released) | .670" |
Fits Groove Width | .050" |
Clearance Dia. (Compressed) | .610" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HR30N 66-71 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,15/16",ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (Z0448-316)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04160.043.0375)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1065)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- Rotor Clip Internal Retaining Rings