Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Plated Finish, 29/64 in Bore Dia., 50 PK
Mfr # HO-45ST ZD
Zoro # G310609723
product price: $10.45
/pk 50, $0.21/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 29/64 in
- Fits Groove Diameter 0.477 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-45ST ZD
- Zoro # G310609723
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 29/64 in |
Fits Groove Diameter | 0.477 in |
Free Outside Diameter | 0.498 in |
Fits Groove Width | 0.029 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Groove Diameter Tolerance | +/-0.002 in |
Fits Groove Depth | 0.012 in |
Clearance Diameter Type | Free OD |
Clearance Diameter | 0.274 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.025 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Location Style | Internal |
Ring Type | Housing Ring |
Thickness Tolerance | +/-0.002 in |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.025 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 29/64 in, Fits Groove Diameter 0.477 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.012 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.498 in, Clearance Diameter 0.274 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK (1LAJ9)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07352)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M6-PK10)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (VHO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.813 in Bore Dia. (HO-181)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.5 in Bore Dia., 1000 PK (50RIBP)
- Rotor Clip Internal Retaining Rings