Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Plated Finish, 2.250 in Bore Dia.
Mfr # HO-225-ZC
Zoro # G9213158
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Plated
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-225-ZC
- Zoro # G9213158
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.250 in |
Number of Sizes | 1 |
Fits Groove Width | .086" |
Clearance Dia. (Compressed) | 1.670" |
Fits Groove Depth | .066" |
Clearance Dia. (Released) | 1.800" |
Groove Dia. Tolerance | ±.006" |
Hole Dia. | .093" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,2-1/4 In.,ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Chrome Plated, 10 PK (74293)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.025.0150)
- HERITAGE INDUSTRIAL Dowel Pin Hardened M8 x 70 AS PL (DOWMH-080-070)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- Rotor Clip Internal Retaining Rings