Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Plated Finish, 2 13/16 in Bore Dia.
Mfr # HO-281ST ZD
Zoro # G810609780
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 2.98 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-281ST ZD
- Zoro # G810609780
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 13/16 in |
Fits Groove Diameter | 2.98 in |
Free Outside Diameter | 3.121 in |
Fits Groove Depth | 0.084 in |
Groove Width Tolerance | +/-0.006/0.000 in |
Fits Groove Width | 0.103 in |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter Type | Free OD |
Clearance Diameter | 2.34 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.093 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Ring Type | Housing Ring |
Material Grade/Class | Not Graded |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 13/16 in, Fits Groove Diameter 2.98 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.084 in, Free Inside Diameter Not Applicable, Free Outside Diameter 3.121 in, Clearance Diameter 2.34 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930474)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22534.087.0500)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK (U36050.206.0001)
- Rotor Clip Internal Retaining Rings