Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Plated Finish, 1 13/16 in Bore Dia., 10 PK
Mfr # HO-181ST ZD
Zoro # G810609766
product price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 1.922 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-181ST ZD
- Zoro # G810609766
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 13/16 in |
Fits Groove Diameter | 1.922 in |
Free Outside Diameter | 2.012 in |
Groove Diameter Tolerance | +/-0.005 in |
Fits Groove Width | 0.068 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Fits Groove Depth | 0.055 in |
Clearance Diameter Type | Free OD |
Clearance Diameter | 1.38 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.062 in |
System of Measurement | Inch |
Location Style | Internal |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.003 in |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 13/16 in, Fits Groove Diameter 1.922 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.055 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.012 in, Clearance Diameter 1.38 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.031.0450)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- Rotor Clip Internal Retaining Rings