Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 5 PK
Mfr # KM-87ST OIL
Zoro # G410609647
product price: $3.55
/pk 5, $0.71/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 0.912 in
- Material Steel
- Finish Plain
- Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KM-87ST OIL
- Zoro # G410609647
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 7/8 in |
Fits Groove Diameter | 0.912 in |
Free Outside Diameter | 0.922 in |
Fits Groove Width | 0.036 in |
Fits Groove Depth | 0.019 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.031 in |
System of Measurement | Inch |
Ring Type | Spiral Retaining Ring |
Material Grade/Class | Not Graded |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.031 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Fits Groove Diameter 0.912 in, Fits Groove Width 0.036 in, Fits Groove Depth 0.019 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.922 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51010.037.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U01000.050.1100)
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- Rotor Clip Internal Retaining Rings