Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 25 PK
Mfr # KM-62ST OIL
Zoro # G110609725
product price: $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 0.651 in
- Material Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KM-62ST OIL
- Zoro # G110609725
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/8 in |
Fits Groove Diameter | 0.651 in |
Free Outside Diameter | 0.658 in |
Fits Groove Depth | 0.013 in |
Fits Groove Width | 0.03 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +/-0.002 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Ring Type | Spiral Retaining Ring |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.002 in |
Location Style | Internal |
Standards | REACH Compliant, RoHS Compliant |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.025 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5/8 in, Fits Groove Diameter 0.651 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.013 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.658 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05062)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KCS)
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia. (HO-275SS)
- Rotor Clip Internal Retaining Rings