Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 25 PK
Mfr # KL-62ST OIL
Zoro # G810609575
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 0.653 in
- Material Steel
- Finish Plain
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KL-62ST OIL
- Zoro # G810609575
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/8 in |
Fits Groove Diameter | 0.653 in |
Free Outside Diameter | 0.656 in |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +/-0.002 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Fits Groove Depth | 0.014 in |
Fits Groove Width | 0.022 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.018 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.0015 in |
Ring Type | Spiral Retaining Ring |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.018 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5/8 in, Fits Groove Diameter 0.653 in, Fits Groove Width 0.022 in, Fits Groove Depth 0.014 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.656 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 2in 18-8 Stainless Steel 100PK (9017251)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- Rotor Clip Internal Retaining Rings