Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK
Mfr # KM-200ST OIL
Zoro # G510609714
product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- Fits Groove Diameter 2.071 in
- Material Steel
- Finish Plain
- Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KM-200ST OIL
- Zoro # G510609714
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Fits Groove Diameter | 2.071 in |
Free Outside Diameter | 2.091 in |
Groove Diameter Tolerance | +/-0.005 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Fits Groove Depth | 0.035 in |
Fits Groove Width | 0.056 in |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.049 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Location Style | Internal |
Ring Type | Spiral Retaining Ring |
Thickness Tolerance | +/-0.003 in |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.049 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 in, Fits Groove Diameter 2.071 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.035 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.091 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 5 PK (CG-125SJ)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK (M04100.160.0160)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.365 in L, Aluminum Body, 1000 PK (AD34BS)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 20PK (60604)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- Rotor Clip Internal Retaining Rings