Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 25 PK
Mfr # KL-25ST OIL
Zoro # G810610199
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 1/4 in
- Fits Groove Diameter 0.262 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KL-25ST OIL
- Zoro # G810610199
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1/4 in |
Fits Groove Diameter | 0.262 in |
Free Outside Diameter | 0.264 in |
Fits Groove Depth | 0.006 in |
Fits Groove Width | 0.015 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.012 in |
System of Measurement | Inch |
Location Style | Internal |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Ring Type | Spiral Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.012 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/4 in, Fits Groove Diameter 0.262 in, Fits Groove Width 0.015 in, Fits Groove Depth 0.006 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.264 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (HO-175ST PA)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK (M36050.045.0001)
- Rotor Clip Internal Retaining Rings