Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Copper Plated Finish, 0.625 in Bore Dia.
Mfr # HO-62BC
Zoro # G704064671
original price:
$93.73
24% off
new price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.625 in
- Material Steel
- Finish Copper Plated
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-62BC
- Zoro # G704064671
- UPC # 848790016227
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.625 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Copper Plated |
Thickness | 0.035 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
- Axially assembled
- Asme b18.27.1
- Rohs compliant
- Series - Ho
- Material - Beryllium copper
- Color / finish - Plain
- Housing diameter - .625 in.
- Housing diameter - 15.9 mm
- Groove diameter - .665 in.
- Groove width - .039 in.
- Ring free diameter - .694 in.
- Ring thickness - .035 in.
- Maximum section width - .06 in.
- Minium section width - .035 in.
- Groove depth - .02 in.
- Item weight - .012 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07580)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.087.0600)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- Rotor Clip Internal Retaining Rings