Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, M25 Bore Dia.
Mfr # DHO-025
Zoro # G9133498
product price: $0.21
/ea
Sold in multiples of 165 for $34.65
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M25
- Material Steel
- Finish Black Phosphate
- Thickness M1.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-025
- Zoro # G9133498
- Country of Origin Italy
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M25 |
Fits Groove Depth | M0.60 |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | M1.20 |
System of Measurement | Metric |
Rockwell Hardness | HRC 47-54 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,M25 PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.180.0080)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.562 in Bore Dia., 100 PK (56RISS)
- Rotor Clip Internal Retaining Rings