Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, M23 Bore Dia.
Mfr # DHO-023
Zoro # G9133330
product price: $0.14
/ea
Sold in multiples of 250 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M23
- Material Steel
- Finish Black Phosphate
- Thickness M1.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-023
- Zoro # G9133330
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M23 |
Number of Sizes | 1 |
Fits Groove Depth | M0.60 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | M1.20 |
System of Measurement | Metric |
Number of Pieces | 1 |
Rockwell Hardness | HR30N 66-72 |
Description
Housing,Retaining Ring,Int,M23 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138334003)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Yellow Finish, 100 PK (M38080.080.0001)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (319-5-PK10)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 2000 PK (B01100.031.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 215 mm Bore Dia. (M36050.215.0001)
- Rotor Clip Internal Retaining Rings